- Fuel Filter
| Outlet Diameter (in) | 2.52 |
| Outlet Diameter (mm) | 64 |
| Overall Length (mm) | 542 |
| Series | FIK |
| Bypass Valve Setting LR (BAR) | 1.5 bar |
| Bypass Valve Setting LR | 21.76 psi, 1.5 bar |
| Outlet Diameter | 2.52 in, 64 mm |
| Overall Length (in) | 21.34 |
| Inlet Size | 2 SAE 4 Bolt Code 61 |
| Bypass Valve | Yes |
| Bypass Valve Setting LR (PSI) | 22 psi |
| Filter Series | FIK |
| Family Name | FIK Series Hydraulic Filter |
| Overall Length | 21.34 in, 542 mm |
| Weight | 16.2 LB |
| EAN or UPC | 742330004203 |

