- Fuel Filter
| Bypass Valve Setting LR | 21.76 psi, 1.5 bar |
| Inlet Size | 2 SAE 4 Bolt Code 61 |
| Family Name | FIK Series Hydraulic Filter |
| Filter Series | FIK |
| Outlet Diameter | 2.5 in, 63.5 mm |
| Outlet Diameter (in) | 2.5 |
| Overall Length (mm) | 395.5 |
| Bypass Valve | Yes |
| Overall Length (in) | 15.57 |
| Bypass Valve Setting LR (PSI) | 22 psi |
| Outlet Diameter (mm) | 63.5 |
| Bypass Valve Setting LR (BAR) | 1.5 bar |
| Series | FIK |
| Overall Length | 15.57 in, 395.5 mm |
| Weight | 13.35 LB |
| EAN or UPC | 742330182406 |

