- 5.98 in Outside Diameter
| Overall Length (mm) | 539.5 |
| Inlet Size | 2 SAE 4 Bolt Code 61 |
| Outer Diameter (mm) | 152 mm |
| Outlet Diameter (mm) | 63.5 |
| Overall Length (in) | 21.24 |
| Outlet Diameter | 2.5 in, 63.5 mm |
| Bypass Valve Setting LR | 21.76 psi, 1.5 bar |
| Series | FIK |
| Bypass Valve Setting LR (BAR) | 1.5 bar |
| Family Name | FIK Series Hydraulic Filter |
| Outer Diameter (in) | 5.98 in |
| Bypass Valve | Yes |
| Outlet Diameter (in) | 2.5 |
| Bypass Valve Setting LR (PSI) | 22 psi |
| Filter Series | FIK |
| O.D. | 5.98 in, 152 mm |
| Overall Length | 21.24 in, 539.5 mm |
| Weight | 19.91 LB |
| EAN or UPC | 742330182505 |

