- Fuel Filter
description
- High flow filters can be used in return lines to handle high flow surges and provide larger filter sizes. Single center bolt construction simplifies element replacement. Three styles are available. In-line is used directly in the return line and can be plumbed in a convenient location. In-tank assemblies mount on the surface of the reservoir and save space. The kidney loop construction is also mounted inline but has smaller ports for lower flows while keeping a large filter element for long life and higher dirt-holding capacity.
features
- Synthetic media
- Buna-N seals
- 350 psi working pressure
- 25 psi bypass valve
- Cartridge-style element
includes
- Filter element
| Bypass Valve Setting LR (PSI) | 25 psi |
| Overall Length (mm) | 845 |
| Outlet Size | 3 NPT |
| Family Name | HFK08 Series Hydraulic Filter |
| Filter Series | HFK08 |
| Max Flow GPM (Head Only) | 150 |
| Bypass Valve Setting LR | 24.66 psi, 1.7 bar |
| Bypass Valve | Yes |
| Model No. | HYDRAULIC CARTRIDGE ASSEMBLY, HFK08 |
| Overall Length (in) | 33.27 |
| Inlet Size | 3 NPT |
| Series | HFK08 |
| Bypass Valve Setting LR (BAR) | 1.7 bar |
| Overall Length | 33.27 in, 845 mm |
| Weight | 73.3 LB |
| EAN or UPC | 742330004234 |
-
Prop 65


