- Fuel Filter
description
- High flow filters can be used in return lines to handle high flow surges and provide larger filter sizes. Single center bolt construction simplifies element replacement. Three styles are available. In-line is used directly in the return line and can be plumbed in a convenient location. In-tank assemblies mount on the surface of the reservoir and save space. The kidney loop construction is also mounted inline but has smaller ports for lower flows while keeping a large filter element for long life and higher dirt-holding capacity.
features
- Synthetic media
- Buna-N seals
- 350 psi working pressure
- 25 psi bypass valve
- Cartridge-style element
includes
- Filter element
| Bypass Valve | Yes |
| Bypass Valve Setting LR (PSI) | 25 psi |
| Max Flow GPM (Head Only) | 150 |
| Overall Length (in) | 32.28 |
| Model No. | HYDRAULIC CARTRIDGE ASSEMBLY, HFK08 |
| Inlet Size | 3 NPT |
| Bypass Valve Setting LR (BAR) | 1.7 bar |
| Family Name | HFK08 Series Hydraulic Filter |
| Bypass Valve Setting LR | 24.66 psi, 1.7 bar |
| Outlet Size | 3 NPT |
| Overall Length (mm) | 820 |
| Filter Series | HFK08 |
| Series | HFK08 |
| Overall Length | 32.28 in, 820 mm |
| Weight | 55.9 LB |
| EAN or UPC | 742330004241 |
-
Prop 65


