- Fuel Filter
description
- High volume housings are used when the amount of oil passing through the filter exceeds 50 gpm. The housings may be used for pressure and return applications.
| Model No. | HYDRAULIC CARTRIDGE ASSEMBLY, HFK08 |
| Bypass Valve Setting LR | 24.66 psi, 1.7 bar |
| Series | HFK08 |
| Family Name | HFK08 Series Hydraulic Filter |
| Outlet Size | 3 NPT |
| Bypass Valve Setting LR (PSI) | 25 psi |
| Overall Length (mm) | 845 |
| Overall Length (in) | 33.27 |
| Bypass Valve Setting LR (BAR) | 1.7 bar |
| Filter Series | HFK08 |
| Bypass Valve | Yes |
| Inlet Size | 3 NPT |
| Overall Length | 33.27 in, 845 mm |
| Weight | 74.45 LB |
| EAN or UPC | 742330088111 |
-
Prop 65


