- Fuel Filter
description
- High flow filters can be used in return lines to handle high flow surges and provide larger filter sizes. Single center bolt construction simplifies element replacement. Three styles are available. In-line is used directly in the return line and can be plumbed in a convenient location. In-tank assemblies mount on the surface of the reservoir and save space. The kidney loop construction is also mounted inline but has smaller ports for lower flows while keeping a large filter element for long life and higher dirt-holding capacity.
features
- Synthetic media
- Buna-N seals
- 350 psi working pressure
- 25 psi bypass valve
- Cartridge-style element
includes
- Filter element
| Overall Length (in) | 29.88 |
| Inlet Size | SAE-20 |
| Family Name | HFK08 Series Hydraulic Filter |
| Bypass Valve Setting LR (BAR) | 1.7 bar |
| Max Flow GPM (Head Only) | 50 |
| Overall Length (mm) | 758.95 |
| Bypass Valve Setting LR (PSI) | 25 psi |
| Bypass Valve Setting LR | 24.66 psi, 1.7 bar |
| Filter Series | HFK08 |
| Bypass Valve | Yes |
| Outlet Size | SAE-20 |
| Series | HFK08 |
| Overall Length | 29.88 in, 758.95 mm |
| Weight | 60.3 LB |
| EAN or UPC | 742330106976 |
-
Prop 65


