- Fuel Filter
applications
- Mining
- Off-shore
- In-plant
- Cooling circuits
- Bulk oil and fuel
- Return line/suction
- Other demanding industrial applications
features
- Rugged all steel construction
- Inside to outside flow
- High dirt-holding capacity
- Low pressure drop
- Proven valve design
- Robust "Twist & Lift" cover and seal design
| Overall Length (in) | 33.25 |
| Bypass Valve Setting LR | 24.66 psi, 1.7 bar |
| Series | HRK10 |
| Bypass Valve | Yes |
| Family Name | HRK10 Series Hydraulic Filter |
| Filter Series | HRK10 |
| Inlet Size | 4 ANSI 150 Flange |
| Bypass Valve Setting LR (PSI) | 25 psi |
| Outlet Size | 4 ANSI 150 Flange |
| Bypass Valve Setting LR (BAR) | 1.7 bar |
| Overall Length (mm) | 844.55 |
| Overall Length | 33.25 in, 844.55 mm |
| Weight | 133.0 LB |
| EAN or UPC | 742330179840 |

