Product details
- Marine Intake Silencer
Specifications
Length | 18.5 in, 469.9 mm |
Width | 8.5 in, 215.8 mm |
Depth | 3.38 in, 85.8 mm |
Weight | 7.5 LB |
EAN or UPC | 742330004302 |
Have an account? Sign in
Length | 18.5 in, 469.9 mm |
Width | 8.5 in, 215.8 mm |
Depth | 3.38 in, 85.8 mm |
Weight | 7.5 LB |
EAN or UPC | 742330004302 |