- Marine Intake Silencer
| Depth | 3.38 in, 85.8 mm |
| Width | 8.5 in, 215.8 mm |
| Length | 30 in, 762 mm |
| Weight | 10.9 LB |
| EAN or UPC | 742330004319 |
| Depth | 3.38 in, 85.8 mm |
| Width | 8.5 in, 215.8 mm |
| Length | 30 in, 762 mm |
| Weight | 10.9 LB |
| EAN or UPC | 742330004319 |