- Marine Intake Silencer
| Width | 0.33 in, 8.5 mm |
| Length | 16 in, 406.4 mm |
| Depth | 0.12 in, 3.06 mm |
| Weight | 7.1 LB |
| EAN or UPC | 742330004333 |
| Width | 0.33 in, 8.5 mm |
| Length | 16 in, 406.4 mm |
| Depth | 0.12 in, 3.06 mm |
| Weight | 7.1 LB |
| EAN or UPC | 742330004333 |