- Clamp
| NOMINAL I.D. | 3.71 in, 94.23 mm |
| Style | Bent Bolt |
| Functional ID Range [Min] | 3.54 in, 90 mm |
| Functional ID Range [Max] | 3.7 in, 94 mm |
| Weight | 0.65 LB |
| EAN or UPC | 742330108307 |
| NOMINAL I.D. | 3.71 in, 94.23 mm |
| Style | Bent Bolt |
| Functional ID Range [Min] | 3.54 in, 90 mm |
| Functional ID Range [Max] | 3.7 in, 94 mm |
| Weight | 0.65 LB |
| EAN or UPC | 742330108307 |