- Clamp
| Functional ID Range [Max] | 4.21 in, 107 mm |
| NOMINAL I.D. | 4.21 in, 106.93 mm |
| Functional ID Range [Min] | 4.06 in, 103 mm |
| Style | Bent Bolt |
| Weight | 0.9 LB |
| EAN or UPC | 742330108314 |
| Functional ID Range [Max] | 4.21 in, 107 mm |
| NOMINAL I.D. | 4.21 in, 106.93 mm |
| Functional ID Range [Min] | 4.06 in, 103 mm |
| Style | Bent Bolt |
| Weight | 0.9 LB |
| EAN or UPC | 742330108314 |