- Clamp
| Functional ID Range [Min] | 7.01 in, 178 mm |
| NOMINAL I.D. | 7 in, 177.8 mm |
| Style | Bent Bolt |
| Functional ID Range [Max] | 7.68 in, 195 mm |
| Weight | 1.2 LB |
| EAN or UPC | 742330108345 |
| Functional ID Range [Min] | 7.01 in, 178 mm |
| NOMINAL I.D. | 7 in, 177.8 mm |
| Style | Bent Bolt |
| Functional ID Range [Max] | 7.68 in, 195 mm |
| Weight | 1.2 LB |
| EAN or UPC | 742330108345 |