- Clamp
| NOMINAL I.D. | 3.21 in, 81.53 mm |
| Functional ID Range [Min] | 3.03 in, 77 mm |
| Functional ID Range [Max] | 3.23 in, 82 mm |
| Style | Bent Bolt |
| Weight | 0.55 LB |
| EAN or UPC | 742330108376 |
| NOMINAL I.D. | 3.21 in, 81.53 mm |
| Functional ID Range [Min] | 3.03 in, 77 mm |
| Functional ID Range [Max] | 3.23 in, 82 mm |
| Style | Bent Bolt |
| Weight | 0.55 LB |
| EAN or UPC | 742330108376 |