- Clamp
| Functional ID Range [Min] | 4.53 in, 115 mm |
| Style | Bent Bolt |
| Functional ID Range [Max] | 4.72 in, 120 mm |
| NOMINAL I.D. | 4.71 in, 119.63 mm |
| Weight | 0.45 LB |
| EAN or UPC | 742330108352 |
| Functional ID Range [Min] | 4.53 in, 115 mm |
| Style | Bent Bolt |
| Functional ID Range [Max] | 4.72 in, 120 mm |
| NOMINAL I.D. | 4.71 in, 119.63 mm |
| Weight | 0.45 LB |
| EAN or UPC | 742330108352 |