- Clamp
| Style | Bent Bolt |
| NOMINAL I.D. | 2.71 in, 68.83 mm |
| Functional ID Range [Min] | 2.72 in, 69 mm |
| Functional ID Range [Max] | 3.39 in, 86 mm |
| Weight | 0.3 LB |
| EAN or UPC | 742330108369 |
| Style | Bent Bolt |
| NOMINAL I.D. | 2.71 in, 68.83 mm |
| Functional ID Range [Min] | 2.72 in, 69 mm |
| Functional ID Range [Max] | 3.39 in, 86 mm |
| Weight | 0.3 LB |
| EAN or UPC | 742330108369 |