- Clamp
| NOMINAL I.D. | 6.38 in, 162.1 mm |
| Functional ID Range [Max] | 6.38 in, 162 mm |
| Functional ID Range [Min] | 6.22 in, 158 mm |
| Style | Bent Bolt |
| Weight | 1.15 LB |
| EAN or UPC | 742330116944 |
| NOMINAL I.D. | 6.38 in, 162.1 mm |
| Functional ID Range [Max] | 6.38 in, 162 mm |
| Functional ID Range [Min] | 6.22 in, 158 mm |
| Style | Bent Bolt |
| Weight | 1.15 LB |
| EAN or UPC | 742330116944 |