- Clamp
| NOMINAL I.D. | 5.05 in, 128.27 mm |
| Functional ID Range [Max] | 5.2 in, 132 mm |
| Style | Bent Bolt |
| Functional ID Range [Min] | 5.04 in, 128 mm |
| Weight | 1.1 LB |
| EAN or UPC | 742330116104 |
| NOMINAL I.D. | 5.05 in, 128.27 mm |
| Functional ID Range [Max] | 5.2 in, 132 mm |
| Style | Bent Bolt |
| Functional ID Range [Min] | 5.04 in, 128 mm |
| Weight | 1.1 LB |
| EAN or UPC | 742330116104 |