- Clamp
| Functional ID Range [Max] | 1.97 in, 50 mm |
| Style | Bent Bolt |
| Functional ID Range [Min] | 1.77 in, 45 mm |
| NOMINAL I.D. | 1.96 in, 49.78 mm |
| Weight | 0.2 LB |
| EAN or UPC | 742330114261 |
| Functional ID Range [Max] | 1.97 in, 50 mm |
| Style | Bent Bolt |
| Functional ID Range [Min] | 1.77 in, 45 mm |
| NOMINAL I.D. | 1.96 in, 49.78 mm |
| Weight | 0.2 LB |
| EAN or UPC | 742330114261 |