- Clamp
| Functional ID Range [Max] | 2.2 in, 56 mm |
| Style | Bent Bolt |
| Functional ID Range [Min] | 2.05 in, 52 mm |
| NOMINAL I.D. | 2.21 in, 56.13 mm |
| Weight | 0.116 LB |
| EAN or UPC | 742330114278 |
| Functional ID Range [Max] | 2.2 in, 56 mm |
| Style | Bent Bolt |
| Functional ID Range [Min] | 2.05 in, 52 mm |
| NOMINAL I.D. | 2.21 in, 56.13 mm |
| Weight | 0.116 LB |
| EAN or UPC | 742330114278 |