Product details
- 9 in Inside Diameter
Specifications
I.D. | 9 in, 228.6 mm |
Bolt Hole Diameter | 0.39 in, 10 mm |
Weight | 2.0 LB |
EAN or UPC | 742330114247 |
Have an account? Sign in
I.D. | 9 in, 228.6 mm |
Bolt Hole Diameter | 0.39 in, 10 mm |
Weight | 2.0 LB |
EAN or UPC | 742330114247 |