- Clamp
| Functional ID Range [Max] | 5.2 in, 132 mm |
| Style | Bent Bolt |
| Functional ID Range [Min] | 5.04 in, 128 mm |
| NOMINAL I.D. | 5.25 in, 133.45 mm |
| Weight | 0.994 LB |
| EAN or UPC | 742330116128 |
| Functional ID Range [Max] | 5.2 in, 132 mm |
| Style | Bent Bolt |
| Functional ID Range [Min] | 5.04 in, 128 mm |
| NOMINAL I.D. | 5.25 in, 133.45 mm |
| Weight | 0.994 LB |
| EAN or UPC | 742330116128 |