- Exhaust Tool
| Inlet Clock Position | 12:00 |
| Back Pressure Range [Mid] | 2.01 inHg, 51 mmHg |
| Rated Flow MR | 180.10 cfm, 5.1 m3/min |
| Back Pressure Range [High] | 2.99 inHg, 76 mmHg |
| Body Length | 13.78 in, 350 mm |
| Body Dia. [Max] | 4.37 in, 111 mm |
| Back Pressure Range [Low] | 0.98 inHg, 25 mmHg |
| Inlet Diameter | 1.64 in, 41.78 mm |
| Attenuation HR | 18 dBA |
| Overall Length | 15.75 in, 400 mm |
| Outlet Diameter | 1.61 in, 41 mm |
| Rated Flow LR | 127.13 cfm, 3.6 m3/min |
| Rated Flow HR | 218.95 cfm, 6.2 m3/min |
| Attenuation LR | 12 dBA |
| Style | Style 3 |
| Weight | 4.55 LB |
| EAN or UPC | 742330004470 |

