- Exhaust Tool
| Attenuation HR | 12 dBA |
| Back Pressure Range [Low] | 0.98 inHg, 25 mmHg |
| Rated Flow LR | 307.24 cfm, 8.7 m3/min |
| Back Pressure Range [Mid] | 2.01 inHg, 51 mmHg |
| Overall Length | 17 in, 431.8 mm |
| Body Dia. [Max] | 4.37 in, 111 mm |
| Outlet Diameter | 2.12 in, 53.85 mm |
| Rated Flow HR | 529.72 cfm, 15 m3/min |
| Rated Flow MR | 434.37 cfm, 12.3 m3/min |
| Body Length | 12.5 in, 317.5 mm |
| Style | Style 1 |
| Inlet Diameter | 2.02 in, 51.31 mm |
| Back Pressure Range [High] | 2.99 inHg, 76 mmHg |
| Attenuation LR | 8 dBA |
| Weight | 4.0 LB |
| EAN or UPC | 742330004487 |

