- Exhaust Tool
| Inlet Diameter | 2.5 in, 63.5 mm |
| Style | Style 1 |
| Attenuation LR | 8 dBA |
| Outlet Diameter | 2.87 in, 73 mm |
| Rated Flow LR | 444.96 cfm, 12.6 m3/min |
| Back Pressure Range [Low] | 0.98 inHg, 25 mmHg |
| Body Dia. [Max] | 5.97 in, 151.64 mm |
| Body Length | 15.31 in, 388.87 mm |
| Rated Flow MR | 632.13 cfm, 17.9 m3/min |
| Rated Flow HR | 773.39 cfm, 21.9 m3/min |
| Back Pressure Range [High] | 2.99 inHg, 76 mmHg |
| Attenuation HR | 12 dBA |
| Overall Length | 18.12 in, 460.25 mm |
| Back Pressure Range [Mid] | 2.01 inHg, 51 mmHg |
| Weight | 8.95 LB |
| EAN or UPC | 742330004517 |

