- Spark Arrestor
| Body Dia. [Max] | 5.98 in, 152 mm |
| Overall Length | 11.1 in, 281.94 mm |
| Body Length | 5 in, 127 mm |
| Outlet Diameter | 2.02 in, 51.31 mm |
| Inlet Diameter | 2.02 in, 51.31 mm |
| Weight | 4.8 LB |
| EAN or UPC | 742330004524 |
| Body Dia. [Max] | 5.98 in, 152 mm |
| Overall Length | 11.1 in, 281.94 mm |
| Body Length | 5 in, 127 mm |
| Outlet Diameter | 2.02 in, 51.31 mm |
| Inlet Diameter | 2.02 in, 51.31 mm |
| Weight | 4.8 LB |
| EAN or UPC | 742330004524 |