- Exhaust Tool
| Outlet Diameter | 2.02 in, 51.31 mm |
| Back Pressure Range [Low] | 0.98 inHg, 25 mmHg |
| Body Length | 24.02 in, 610 mm |
| Attenuation LR | 15 dBA |
| Overall Length | 29 in, 736.6 mm |
| Inlet Diameter | 2.02 in, 51.31 mm |
| Back Pressure Range [High] | 2.99 inHg, 76 mmHg |
| Rated Flow LR | 296.64 cfm, 8.4 m3/min |
| Back Pressure Range [Mid] | 2.01 inHg, 51 mmHg |
| Style | Style 2 |
| Inlet Clock Position | 6:00 |
| Body Dia. [Max] | 5.98 in, 152 mm |
| Attenuation HR | 20 dBA |
| Rated Flow HR | 515.59 cfm, 14.6 m3/min |
| Rated Flow MR | 420.24 cfm, 11.9 m3/min |
| Outlet Clock Position | 12:00 |
| Weight | 10.1 LB |
| EAN or UPC | 742330004586 |

