- Exhaust Tool
| Rated Flow LR | 282.52 cfm, 8 m3/min |
| Attenuation LR | 12 dBA |
| Rated Flow HR | 487.34 cfm, 13.8 m3/min |
| Attenuation HR | 18 dBA |
| Back Pressure Range [High] | 2.99 inHg, 76 mmHg |
| Style | Style 6 |
| Body Length | 11.81 in, 300 mm |
| Inlet Diameter | 2.02 in, 51.31 mm |
| Outlet Diameter | 2.02 in, 51.31 mm |
| Back Pressure Range [Low] | 0.98 inHg, 25 mmHg |
| Outlet Clock Position | 12:00 |
| Inlet Clock Position | 6:00 |
| Rated Flow MR | 399.06 cfm, 11.3 m3/min |
| Back Pressure Range [Mid] | 2.01 inHg, 51 mmHg |
| Overall Length | 18.81 in, 477.8 mm |
| Body Dia. [Max] | 5.98 in, 152 mm |
| Weight | 9.25 LB |
| EAN or UPC | 742330004623 |

