- Exhaust Tool
| Outlet Diameter | 2 in, 50.8 mm |
| Attenuation HR | 18 dBA |
| Back Pressure Range [Low] | 0.98 inHg, 25 mmHg |
| Style | Style 2 |
| Attenuation LR | 12 dBA |
| Outlet Clock Position | 12:00 |
| Body Length | 15.75 in, 400 mm |
| Back Pressure Range [High] | 2.01 inHg, 51 mmHg |
| Rated Flow HR | 391.99 cfm, 11.1 m3/min |
| Rated Flow LR | 282.52 cfm, 8 m3/min |
| Inlet Clock Position | 6:00 |
| Back Pressure Range [Mid] | 2.01 inHg, 51 mmHg |
| Inlet Diameter | 2 in, 50.8 mm |
| Rated Flow MR | 391.99 cfm, 11.1 m3/min |
| Overall Length | 21 in, 533.4 mm |
| Body Dia. [Max] | 5.98 in, 152 mm |
| Weight | 8.37 LB |
| EAN or UPC | 742330113790 |

