- Exhaust Tool
| Style | Style 3 or Style 4 |
| Rated Flow MR | 391.99 cfm, 11.1 m3/min |
| Body Length | 15.75 in, 400 mm |
| Overall Length | 19.25 in, 488.95 mm |
| Back Pressure Range [Low] | 0.98 inHg, 25 mmHg |
| Body Dia. [Max] | 5.99 in, 152.2 mm |
| Inlet Clock Position | 6:00 |
| Attenuation LR | 12 dBA |
| Inlet Diameter | 2.02 in, 51.31 mm |
| Back Pressure Range [Mid] | 2.01 inHg, 51 mmHg |
| Rated Flow HR | 391.99 cfm, 11.1 m3/min |
| Outlet Diameter | 2.02 in, 51.31 mm |
| Rated Flow LR | 282.52 cfm, 8 m3/min |
| Back Pressure Range [High] | 2.01 inHg, 51 mmHg |
| Attenuation HR | 18 dBA |
| Weight | 8.6 LB |
| EAN or UPC | 742330113806 |

