- Spark Arrestor
| Body Dia. [Max] | 6.61 in, 167.89 mm |
| Inlet Diameter | 2.51 in, 63.88 mm |
| Overall Length | 12.85 in, 326.39 mm |
| Outlet Diameter | 2.51 in, 63.88 mm |
| Body Length | 6 in, 152.4 mm |
| Weight | 5.8 LB |
| EAN or UPC | 742330004630 |
| Body Dia. [Max] | 6.61 in, 167.89 mm |
| Inlet Diameter | 2.51 in, 63.88 mm |
| Overall Length | 12.85 in, 326.39 mm |
| Outlet Diameter | 2.51 in, 63.88 mm |
| Body Length | 6 in, 152.4 mm |
| Weight | 5.8 LB |
| EAN or UPC | 742330004630 |