- Exhaust Tool
| Attenuation LR | 15 dBA |
| Attenuation HR | 20 dBA |
| Inlet Clock Position | 6:00 |
| Style | Style 3 |
| Back Pressure Range [Low] | 0.98 inHg, 25 mmHg |
| Body Length | 20.63 in, 524.13 mm |
| Rated Flow HR | 565.03 cfm, 16 m3/min |
| Back Pressure Range [High] | 2.99 inHg, 76 mmHg |
| Body Dia. [Max] | 6.61 in, 168 mm |
| Overall Length | 23.5 in, 596.9 mm |
| Back Pressure Range [Mid] | 2.01 inHg, 51 mmHg |
| Rated Flow MR | 459.09 cfm, 13 m3/min |
| Outlet Diameter | 2.51 in, 63.88 mm |
| Outlet Clock Position | 9:00 |
| Rated Flow LR | 324.89 cfm, 9.2 m3/min |
| Inlet Diameter | 2.51 in, 63.88 mm |
| Weight | 10.8 LB |
| EAN or UPC | 742330004654 |

