- Exhaust Tool
| Attenuation LR | 16 dBA |
| Attenuation HR | 22 dBA |
| Back Pressure Range [Mid] | 2.01 inHg, 51 mmHg |
| Body Length | 27.5 in, 698.5 mm |
| Overall Length | 35 in, 889 mm |
| Back Pressure Range [High] | 2.99 inHg, 76 mmHg |
| Style | Style 2 |
| Outlet Diameter | 2.51 in, 63.88 mm |
| Inlet Diameter | 2.51 in, 63.88 mm |
| Outlet Clock Position | 12:00 |
| Rated Flow MR | 579.16 cfm, 16.4 m3/min |
| Body Dia. [Max] | 6.61 in, 168 mm |
| Inlet Clock Position | 6:00 |
| Rated Flow HR | 709.82 cfm, 20.1 m3/min |
| Back Pressure Range [Low] | 0.98 inHg, 25 mmHg |
| Rated Flow LR | 409.65 cfm, 11.6 m3/min |
| Weight | 14.3 LB |
| EAN or UPC | 742330004661 |

