- Exhaust Tool
| Attenuation HR | 18 dBA |
| Rated Flow MR | 610.94 cfm, 17.3 m3/min |
| Style | Style 1 |
| Back Pressure Range [High] | 2.99 inHg, 76 mmHg |
| Back Pressure Range [Mid] | 2.01 inHg, 51 mmHg |
| Overall Length | 24 in, 609.6 mm |
| Inlet Diameter | 2.5 in, 63.5 mm |
| Body Dia. [Max] | 6.5 in, 165 mm |
| Rated Flow LR | 441.43 cfm, 12.5 m3/min |
| Rated Flow HR | 610.94 cfm, 17.3 m3/min |
| Outlet Diameter | 2.5 in, 63.5 mm |
| Attenuation LR | 12 dBA |
| Back Pressure Range [Low] | 0.98 inHg, 25 mmHg |
| Body Length | 17.75 in, 450.85 mm |
| Weight | 10.5 LB |
| EAN or UPC | 742330113837 |

