- Exhaust Tool
| Inlet Diameter | 2.51 in, 63.88 mm |
| Attenuation LR | 12 dBA |
| Rated Flow HR | 610.94 cfm, 17.3 m3/min |
| Rated Flow MR | 610.94 cfm, 17.3 m3/min |
| Back Pressure Range [High] | 2.99 inHg, 76 mmHg |
| Attenuation HR | 18 dBA |
| Body Length | 17.75 in, 450.85 mm |
| Rated Flow LR | 441.43 cfm, 12.5 m3/min |
| Style | Style 5 |
| Back Pressure Range [Low] | 0.98 inHg, 25 mmHg |
| Overall Length | 22.04 in, 559.82 mm |
| Body Dia. [Max] | 6.61 in, 167.89 mm |
| Inlet Clock Position | 6:00 |
| Outlet Diameter | 2.51 in, 63.88 mm |
| Outlet Clock Position | 12:00 |
| Back Pressure Range [Mid] | 2.01 inHg, 51 mmHg |
| Weight | 11.58 LB |
| EAN or UPC | 742330113868 |

