- Exhaust Tool
| Body Dia. [Max] | 7.01 in, 178 mm |
| Body Length | 13.75 in, 349.25 mm |
| Outlet Diameter | 3.45 in, 87.63 mm |
| Rated Flow HR | 1236.01 cfm, 35 m3/min |
| Style | Style 1 |
| Attenuation HR | 15 dBA |
| Back Pressure Range [High] | 2.99 inHg, 76 mmHg |
| Attenuation LR | 10 dBA |
| Overall Length | 19.75 in, 501.65 mm |
| Back Pressure Range [Mid] | 2.01 inHg, 51 mmHg |
| Inlet Diameter | 3.45 in, 87.63 mm |
| Back Pressure Range [Low] | 0.98 inHg, 25 mmHg |
| Rated Flow LR | 720.42 cfm, 20.4 m3/min |
| Rated Flow MR | 1017.06 cfm, 28.8 m3/min |
| Weight | 9.8 LB |
| EAN or UPC | 742330004722 |

