- Spark Arrestor
| Overall Length | 14.62 in, 371.35 mm |
| Inlet Diameter | 3.02 in, 76.66 mm |
| Body Length | 7.31 in, 185.67 mm |
| Outlet Diameter | 3.02 in, 76.66 mm |
| Body Dia. [Max] | 6.97 in, 177 mm |
| Weight | 5.7 LB |
| EAN or UPC | 742330004760 |
| Overall Length | 14.62 in, 371.35 mm |
| Inlet Diameter | 3.02 in, 76.66 mm |
| Body Length | 7.31 in, 185.67 mm |
| Outlet Diameter | 3.02 in, 76.66 mm |
| Body Dia. [Max] | 6.97 in, 177 mm |
| Weight | 5.7 LB |
| EAN or UPC | 742330004760 |