- Spark Arrestor
| Body Dia. [Max] | 6.97 in, 177 mm |
| Body Length | 8.75 in, 222.25 mm |
| Overall Length | 16.4 in, 416.56 mm |
| Inlet Diameter | 3.51 in, 89.28 mm |
| Outlet Diameter | 3.51 in, 89.28 mm |
| Weight | 9.3 LB |
| EAN or UPC | 742330004777 |
| Body Dia. [Max] | 6.97 in, 177 mm |
| Body Length | 8.75 in, 222.25 mm |
| Overall Length | 16.4 in, 416.56 mm |
| Inlet Diameter | 3.51 in, 89.28 mm |
| Outlet Diameter | 3.51 in, 89.28 mm |
| Weight | 9.3 LB |
| EAN or UPC | 742330004777 |