- Exhaust Tool
| Outlet Diameter | 4.14 in, 105.23 mm |
| Attenuation LR | 10 dBA |
| Rated Flow LR | 1087.69 cfm, 30.8 m3/min |
| Overall Length | 25.5 in, 647.7 mm |
| Rated Flow HR | 1829.30 cfm, 51.8 m3/min |
| Body Length | 18.75 in, 476.25 mm |
| Body Dia. [Max] | 7.01 in, 178 mm |
| Back Pressure Range [Low] | 0.98 inHg, 25 mmHg |
| Style | Style 1 |
| Back Pressure Range [High] | 2.99 inHg, 76 mmHg |
| Inlet Diameter | 4.03 in, 102.39 mm |
| Back Pressure Range [Mid] | 2.01 inHg, 51 mmHg |
| Attenuation HR | 14 dBA |
| Rated Flow MR | 1518.53 cfm, 43 m3/min |
| Weight | 11.8 LB |
| EAN or UPC | 742330174449 |

