- Exhaust Tool
| Style | Style 1 |
| Rated Flow LR | 480.28 cfm, 13.6 m3/min |
| Back Pressure Range [Low] | 0.98 inHg, 25 mmHg |
| Overall Length | 17 in, 431.8 mm |
| Attenuation LR | 10 dBA |
| Back Pressure Range [Mid] | 2.01 inHg, 51 mmHg |
| Inlet Diameter | 3.02 in, 76.66 mm |
| Rated Flow HR | 833.43 cfm, 23.6 m3/min |
| Attenuation HR | 15 dBA |
| Body Length | 12.19 in, 309.6 mm |
| Back Pressure Range [High] | 2.99 inHg, 76 mmHg |
| Rated Flow MR | 681.57 cfm, 19.3 m3/min |
| Outlet Diameter | 3.13 in, 79.5 mm |
| Body Dia. [Max] | 7.99 in, 203 mm |
| Weight | 8.95 LB |
| EAN or UPC | 742330004845 |

