- Spark Arrestor
| Inlet Diameter | 4.02 in, 102.12 mm |
| Body Length | 10.31 in, 261.87 mm |
| Outlet Diameter | 4.02 in, 102.12 mm |
| Overall Length | 18.19 in, 462 mm |
| Body Dia. [Max] | 7.99 in, 202.95 mm |
| Weight | 11.4 LB |
| EAN or UPC | 742330004869 |
| Inlet Diameter | 4.02 in, 102.12 mm |
| Body Length | 10.31 in, 261.87 mm |
| Outlet Diameter | 4.02 in, 102.12 mm |
| Overall Length | 18.19 in, 462 mm |
| Body Dia. [Max] | 7.99 in, 202.95 mm |
| Weight | 11.4 LB |
| EAN or UPC | 742330004869 |