- Exhaust Tool
| Rated Flow LR | 649.79 cfm, 18.4 m3/min |
| Overall Length | 43 in, 1092.2 mm |
| Attenuation HR | 20 dBA |
| Style | Style 2 |
| Outlet Clock Position | 12:00 |
| Back Pressure Range [High] | 2.99 inHg, 76 mmHg |
| Back Pressure Range [Low] | 0.98 inHg, 25 mmHg |
| Attenuation LR | 15 dBA |
| Inlet Diameter | 3.51 in, 89.28 mm |
| Outlet Diameter | 2.99 in, 76 mm |
| Rated Flow HR | 1123.01 cfm, 31.8 m3/min |
| Back Pressure Range [Mid] | 2.01 inHg, 51 mmHg |
| Inlet Clock Position | 6:00 |
| Body Length | 37.5 in, 952.5 mm |
| Body Dia. [Max] | 8.5 in, 216 mm |
| Rated Flow MR | 918.18 cfm, 26 m3/min |
| Weight | 23.75 LB |
| EAN or UPC | 742330004876 |

