- Exhaust Tool
| Outlet Clock Position | 12:00 |
| Style | Style 2 |
| Body Dia. [Max] | 8.46 in, 214.88 mm |
| Attenuation LR | 17 dBA |
| Overall Length | 36.25 in, 920.75 mm |
| Rated Flow MR | 893.46 cfm, 25.3 m3/min |
| Outlet Diameter | 3.02 in, 76.66 mm |
| Rated Flow LR | 632.13 cfm, 17.9 m3/min |
| Inlet Diameter | 3.02 in, 76.66 mm |
| Back Pressure Range [High] | 2.99 inHg, 76 mmHg |
| Body Length | 30.75 in, 781 mm |
| Rated Flow HR | 1094.75 cfm, 31 m3/min |
| Back Pressure Range [Low] | 0.98 inHg, 25 mmHg |
| Attenuation HR | 22 dBA |
| Back Pressure Range [Mid] | 2.01 inHg, 51 mmHg |
| Inlet Clock Position | 6:00 |
| Weight | 20.295 LB |
| EAN or UPC | 742330004883 |

