- Exhaust Tool
| Back Pressure Range [Mid] | 2.01 inHg, 51 mmHg |
| Back Pressure Range [High] | 2.99 inHg, 76 mmHg |
| Inlet Clock Position | 6:00 |
| Outlet Clock Position | 6:00 |
| Outlet Diameter | 3.02 in, 76.66 mm |
| Attenuation HR | 22 dBA |
| Overall Length | 33.75 in, 857.25 mm |
| Rated Flow LR | 557.97 cfm, 15.8 m3/min |
| Style | Style 2 |
| Attenuation LR | 18 dBA |
| Rated Flow MR | 787.52 cfm, 22.3 m3/min |
| Body Length | 27.75 in, 704.85 mm |
| Inlet Diameter | 3.02 in, 76.66 mm |
| Body Dia. [Max] | 8.46 in, 214.88 mm |
| Rated Flow HR | 964.09 cfm, 27.3 m3/min |
| Back Pressure Range [Low] | 0.98 inHg, 25 mmHg |
| Weight | 22.3 LB |
| EAN or UPC | 742330004913 |

