- Exhaust Tool
| Body Dia. [Max] | 8.47 in, 215.14 mm |
| Inlet Clock Position | 3:00 |
| Back Pressure Range [Low] | 0.98 inHg, 25 mmHg |
| Overall Length | 29.5 in, 749.3 mm |
| Outlet Clock Position | 6:00 |
| Rated Flow LR | 462.62 cfm, 13.1 m3/min |
| Back Pressure Range [High] | 2.99 inHg, 76 mmHg |
| Body Length | 27 in, 685.8 mm |
| Inlet Diameter | 3.5 in, 89 mm |
| Attenuation LR | 15 dBA |
| Style | Style 3 |
| Back Pressure Range [Mid] | 2.01 inHg, 51 mmHg |
| Attenuation HR | 20 dBA |
| Outlet Diameter | 3.51 in, 89.28 mm |
| Rated Flow MR | 653.32 cfm, 18.5 m3/min |
| Rated Flow HR | 801.64 cfm, 22.7 m3/min |
| Weight | 21.25 LB |
| EAN or UPC | 742330004920 |

