- Exhaust Tool
| Back Pressure Range [Low] | 0.98 inHg, 25 mmHg |
| Overall Length | 40 in, 1016 mm |
| Outlet Diameter | 4.02 in, 102.12 mm |
| Body Dia. [Max] | 8.46 in, 214.88 mm |
| Rated Flow MR | 2546.19 cfm, 72.1 m3/min |
| Attenuation HR | 12 dBA |
| Rated Flow LR | 1797.52 cfm, 50.9 m3/min |
| Back Pressure Range [Mid] | 2.01 inHg, 51 mmHg |
| Attenuation LR | 8 dBA |
| Inlet Diameter | 4.02 in, 102.12 mm |
| Back Pressure Range [High] | 2.99 inHg, 76 mmHg |
| Body Length | 34.12 in, 866.65 mm |
| Style | Style 1 |
| Rated Flow HR | 3118.29 cfm, 88.3 m3/min |
| Weight | 20.3 LB |
| EAN or UPC | 742330004944 |

