- Exhaust Tool
| Overall Length | 39 in, 990.6 mm |
| Attenuation HR | 20 dBA |
| Rated Flow LR | 395.52 cfm, 11.2 m3/min |
| Inlet Diameter | 2.4 in, 60.88 mm |
| Body Dia. [Max] | 8.47 in, 215.14 mm |
| Attenuation LR | 15 dBA |
| Outlet Clock Position | 6:00 |
| Style | Style 2A |
| Inlet Clock Position | 6:00(2) |
| Rated Flow MR | 557.97 cfm, 15.8 m3/min |
| Back Pressure Range [Low] | 0.98 inHg, 25 mmHg |
| Back Pressure Range [High] | 2.99 inHg, 76 mmHg |
| Body Length | 30 in, 762 mm |
| Outlet Diameter | 2.76 in, 70.23 mm |
| Back Pressure Range [Mid] | 2.01 inHg, 51 mmHg |
| Rated Flow HR | 685.10 cfm, 19.4 m3/min |
| Weight | 24.7 LB |
| EAN or UPC | 742330004951 |

