- Exhaust Tool
| Rated Flow MR | 713.36 cfm, 20.2 m3/min |
| Body Length | 30.75 in, 781.1 mm |
| Inlet Diameter | 2.51 in, 63.88 mm |
| Overall Length | 36.25 in, 920.75 mm |
| Attenuation HR | 20 dBA |
| Back Pressure Range [Low] | 0.98 inHg, 25 mmHg |
| Rated Flow HR | 875.80 cfm, 24.8 m3/min |
| Back Pressure Range [Mid] | 2.01 inHg, 51 mmHg |
| Body Dia. [Max] | 8.47 in, 215.14 mm |
| Attenuation LR | 15 dBA |
| Outlet Diameter | 3.02 in, 76.66 mm |
| Rated Flow LR | 505.00 cfm, 14.3 m3/min |
| Inlet Clock Position | 6:00(2) |
| Outlet Clock Position | 12:00 |
| Style | Style 2A |
| Back Pressure Range [High] | 2.99 inHg, 76 mmHg |
| Weight | 24.62 LB |
| EAN or UPC | 742330004975 |

