- Exhaust Tool
| Inlet Diameter | 3.02 in, 76.66 mm |
| Back Pressure Range [Low] | 0.98 inHg, 25 mmHg |
| Body Length | 26.25 in, 666.75 mm |
| Attenuation LR | 15 dBA |
| Rated Flow LR | 413.18 cfm, 11.7 m3/min |
| Back Pressure Range [Mid] | 2.01 inHg, 51 mmHg |
| Outlet Diameter | 3.02 in, 76.66 mm |
| Attenuation HR | 20 dBA |
| Rated Flow HR | 713.36 cfm, 20.2 m3/min |
| Back Pressure Range [High] | 2.99 inHg, 76 mmHg |
| Style | Style 4 |
| Body Dia. [Max] | 8.47 in, 215.14 mm |
| Inlet Clock Position | 6:00 |
| Rated Flow MR | 582.69 cfm, 16.5 m3/min |
| Outlet Clock Position | 9:00 |
| Overall Length | 29.5 in, 749.3 mm |
| Weight | 20.86 LB |
| EAN or UPC | 742330004982 |

